Shop All Anti-slip tapes, Treads & Stair Nosings
Shurtape
Film Tape, Green, 50mm x 33m, PK24
Mfr # 202851
Zoro # G2138536
product price: $104.99
/pk 24, $4.37/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Flim: Polyvinylchloride (SPVC), Adhesive: Non-Corrosive Natural Rubber
- Length 33m
- Thickness 0.13mm
- Standards CID A-A-1689B, Type 1, Class 2
- Height 2.0IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # 202851
- Zoro # G2138536
- Country of Origin Malaysia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 50mm |
Length | 33m |
Height | 2.0IN |
Core Size | 3" |
Size | 50mm x 33m |
Details
Item | Line Set Tape |
Color | Green |
Material | Flim: Polyvinylchloride (SPVC), Adhesive: Non-Corrosive Natural Rubber |
Thickness | 0.13mm |
Standards | CID A-A-1689B, Type 1, Class 2 |
Adhesive | Natural rubber adhesive |
Tensile Strength | 13 lbs/in width |
Elongation | 200% |
Weight | 0.871LB |
Adhesion to Steel | 20 oz/in width |
Performance Temperature Range | 20 F - 140 F |
Description
Film Tape, Package Quantity 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- SIMPLE GREEN Secondary Label, 6 in W, Simple Green, PK10 (9510001000006)
- ZORO SELECT Barricade Leg, polypropylene, 40 1/2 in H, 29 in L, 29 in W, White (97-01-1600)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMG-C91-011)
- SHURTAPE Film Tape, White, 50mm x 33m, PK24 (VP 410)
- SHURTAPE Film Tape, Black, 50mm x 33m, PK24 (VP 410)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- SUPERGRIT 4" Stair nosing-5'0" Black (141-BLA5)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- TOP TAPE & LABEL. Self-Adhesive Anti-Slip Floor Tape in Rolls - 2Wx60'L Roll - Black/Yellow Stripes (SG3902YB)
- Shurtape Anti-slip tapes, Treads & Stair Nosings