Shop All Packing Tapes
Shurtape
Film Tape, Clear, Continuous Roll, PK18
Mfr # AP 015
Zoro # G9758996
product price: $82.55
/pk 18, $4.59/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Cast
- Tape Width 96mm
- Tape Length 66m
- Tape Shape Continuous Roll
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # AP 015
- Zoro # G9758996
- UPC # 094728305592
- Country of Origin Malaysia
- Category Packing Tapes
Dimensions
Tape Width | 96mm |
Tape Length | 66m |
Tape Core Diameter | 3" |
Length | 66m |
Width | 96mm |
Diameter | 3.96" |
Height | 3.78IN |
Size | 96mm x 66m |
Core Size | 3" |
Metric Tape Length | 66 m |
Metric Tape Width | 96 mm |
Imperial Tape Width | 4 in |
Imperial Tape Length | 72 yd |
Tape Roll Diameter | 4 in |
Description
Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 72 yd, Imperial Tape Width 4 in, Metric Tape Length 66 m, Metric Tape Width 96 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Packaging Tape, Package Configuration Case, Series AP 015, Shelf Life 12 mo, 175.105, 177.1520, CFR 21, FDA Indirect Contact CFR 21, Tape Adhesive Strength 19 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT HOT STAPLER PLASTIC REPAIR DELUXE KIT (DF800BR)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025978A)
- CAR DEALER DEPOT Solid Paint Markers: Fluorescent Orange (955-FO)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (AP 401)
- SHURTAPE Carton Sealing Tape, 48mm W, 1.8 mil, PK36 (PP 810)
- SHURTAPE Carton Sealing Tape, Tan, 48mm x 100m, PK36 (HP 200)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 201)
- SHURTAPE Packaging Tape, 100m Lx 48mm W, Clear, PK36 (AP 101)
- SHURTAPE Carton Tape, Clear, 72mm x 50m, PK24 (AP 401)
- 3M Pack Tape Hd Clr 38.2Yd (3850S-RD)
- Shurtape Packing Tapes