Shop All Anti-slip tapes, Treads & Stair Nosings
Shurtape
Film Tape, Black, 50mm x 33m, PK24
Mfr # VP 410
Zoro # G2138466
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33m
- Material Flim: Polyvinylchloride (SPVC), Adhesive: Non-Corrosive Natural Rubber
- Thickness 0.13mm
- Standards CID A-A-1689B, Type 1, Class 2
- Adhesive Natural rubber adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # VP 410
- Zoro # G2138466
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 50mm |
Length | 33m |
Height | 2.0IN |
Core Size | 3" |
Size | 50mm x 33m |
Details
Item | Line Set Tape |
Material | Flim: Polyvinylchloride (SPVC), Adhesive: Non-Corrosive Natural Rubber |
Color | Black |
Thickness | 0.13mm |
Standards | CID A-A-1689B, Type 1, Class 2 |
Adhesive | Natural rubber adhesive |
Tensile Strength | 13 lbs/in width |
Weight | 0.871LB |
Elongation | 200% |
Adhesion to Steel | 20 oz/in width |
Performance Temperature Range | 20 F - 140 F |
Description
Film Tape, Package Quantity 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Room Protected By Fm200 In Case Of Fire, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-18127)
- ACCUFORM Blank Tag, 9 x 4 In, Yel, Plstc, PK10 (TAD833)
- PLASTICADE Panel, Vertical, Park. Closed (4100-BK-PARK2)
- NAPCO Pull Station, 4" Depth (FWC-CNV-PULL2)
- SHURTAPE Film Tape, Green, 50mm x 33m, PK24 (202851)
- SHURTAPE Film Tape, White, 50mm x 33m, PK24 (VP 410)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- BRADY 1/4" x 50 ft. Green Border Line Tape (121125)
- TOP TAPE AND LABEL. Gator Grip Cleat, Watch Your Step, Yellow/Black, 6inW x 24inL, 10/Pkg., (SG3126WYS)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- Shurtape Anti-slip tapes, Treads & Stair Nosings