Shop All Film Tape
Shurtape
Film Tape, 48mm W, 55m L, 7.0 mil Thick
Mfr # PE 333
Zoro # G1721881
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Width 48mm
- Tape Length 55m
- Tape Shape Continuous Roll
- Tape Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 48mm |
Tape Length | 55m |
Length | 5.425IN |
Width | 5.425IN |
Core Size | 3" |
Size | 48mm x 55m |
Height | 1.89IN |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Painter's Tape, Tape Color Red, Tape Brand SHURTAPE, Brand and Series Shurtape PE 333, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Temperature Range 30 Degrees to 160 Degrees F, Series PE 333, Tape Type Painter's Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS PreMix Thin Set Mortar (CTTSGQT)
- DOW Primer, P5200 Series, Red, 11 oz, Can (2805006)
- COFAIR PRODUCTS Cofair Products RQR624 Quick Roof Rubber Roof Repair Tape - 6" x 24", Patch Kit (RQR624)
- USA INDUSTRIALS Sikaflex 291 LOT, White, Polyurethane Marine Sealant-Adhesive, 3oz Tube (SIKA-610564)
- SHURTAPE Film Tape, Clear, 66m L, PK12 (AP 015)
- SHURTAPE Film Tape, Red, 55m, Polyethylene, PK24 (PE 555)
- SHURTAPE Film Tape, Polyethylene, Red, 48mm x 55m (PE 444)
- SHURTAPE Film Tape, Silver, 110m L (DC 181)
- NMC Danger Asbestos May Cause Cancer (PT51)
- DUPONT Film Tape, Polyimide, Amber, 1/2In x 100 Ft (Kapton HN)
- 3M Polyester Tape, 2.5" Clr., PK100 (8992)
- Shurtape Film Tape