Shop All Filament Tapes
This Product is Discontinued
Shurtape
Filament Tape, 48mm x 55m, 6.7 mil, PK24 (Discontinued)
Mfr # GS 531
Zoro # G4612422
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Backing Material Polyester
- Reinforced Tape Yes
- Tape Adhesive Hot Melt Resin
- Tape Thickness 6.7 mil
- Tape Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # GS 531
- Zoro # G4612422
- UPC # 094720775546
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 180 ft |
Width | 48mm |
Length | 55m |
Tape Core Diameter | 3 in |
Height | 1.89IN |
Size | 48mm x 55m |
Core Size | 3" |
Tape Roll Diameter | 5 1/2 in |
Description
Strapping Tape, Series GS, Tape Strength Rating Heavy Duty, Tape WxL 2 in x 180 ft, Tape Thickness 6.7 mil, Tape Tensile Strength 300 lb/in, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Backing Material Polyester, Package Configuration Case, Shelf Life 12 mo, Standards ASTM D 5330, Type II, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520, Tape Adhesive Hot Melt Resin, Tape Adhesive Strength 70 oz/in, Tape Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.