Shop All Electrical Tapes
Shurtape
Electrical Tape, White, 3/4"X66Ft
Mfr # EV 057C
Zoro # G2955823
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 66 ft.
- Performance Temp. 32 Degrees to 176 Degrees F
- Material Monomeric Polyvinylchloride (PVC)
- Tape Tensile Strength 16 lbs/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # EV 057C
- Zoro # G2955823
- Country of Origin China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 66 ft. |
Width | 3.063IN |
Length | 3.063IN |
Size | 3/4" x 66ft |
Height | 0.75IN |
Core Size | 1.5" |
Details
Performance Temp. | 32 Degrees to 176 Degrees F |
Material | Monomeric Polyvinylchloride (PVC) |
Tape Tensile Strength | 16 lbs/in |
Duct Tape Adhesive | Non-Corrosive, Rubber-Based |
Color | White |
Duct Tape Grade | General Purpose |
Tape Thickness | 7 mil |
Standards | UL Listed, CSA 22.2 |
Weight | 0.216LB |
Adhesion to Stainless Steel | 24 oz/in width |
Temperature Range | 32 F - 176 F |
Elongation | 250% |
Tape Adhesive Material | Non-corrosive, rubber-based |
Description
Electrical Tape,White,3/4"X66Ft
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, Gray, 1/2 in Dia, 12 in L, 40 sec Begins to Harden, 143 PK (3764)
- LOCTITE Extreme High Strength Glue 0.6 oz (2596210)
- PC PRODUCTS Protective Coating 160114 1 Lb PC-11 Epoxy Paste in White (160114)
- 3M Vinyl Electrical Tape. Super 88, Scotch, 3/4 in L x 66 ft L, 8.5 mil thick, Black, 1 Pack (88-Super-3/4x66FT)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SHURTAPE 0.75 in. x 66 ft. PVC Electrical Tape 7 Mil (689-EV-57)
- SHURTAPE Vinyl Electrical Tape, 3/4 in x 66 ft, 7 mil thick, Black, 1 Pack (EV 057)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SHURTAPE EV 57 General Purpose Electrical Tape, UL Listed, RED, 7 mils, 3/4 in. x 66 ft. (200784)
- SHURTAPE Electrical Tape, 3/4", 66', Black, 7 Mil (200782)
- 3M Replacement for 3M 35-yellow-1/2x20 (35-YELLOW-1/2X20 3M)
- Shurtape Electrical Tapes