Shop All Electrical Tapes
Shurtape
Electrical Tape, Rbr, Blk, 3/4"X30Ft
Mfr # LR 117
Zoro # G2955920
Sold in multiples of 60 for $839.40
$839.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 194 Degrees F
- Material Ethylene propylene
- Tape Tensile Strength 400 psi
- Color Black
- Width 3.14IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # LR 117
- Zoro # G2955920
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3.14IN |
Length | 3.14IN |
Duct Tape Length | 30 ft. |
Duct Tape Width | 3/4" |
Height | 0.75IN |
Size | 3/4" x 30ft |
Core Size | 1.5" |
Details
Performance Temp. | Up to 194 Degrees F |
Material | Ethylene propylene |
Tape Tensile Strength | 400 psi |
Color | Black |
Tape Thickness | 30 mil |
Standards | ASTM-D-4325, ASTM-D-4388, ASTM-D-570 |
Duct Tape Adhesive | Rubber |
Weight | 0.344LB |
Elongation | 760% |
Tape Adhesive Material | Rubber-based adhesive |
Description
Electrical Tape,Rbr,Blk,3/4"X30Ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite PL 400 Subfloor Adhesive Synthetic Latex Subfloor Construction Adhesive 28 oz (1602142)
- THRIFCO PLUMBING 3/4 X 520 Inch Bulk PTFE (6311102)
- DOW 00346963 FROTH-PAK 200 FOAM SEALANT KIT (12031949)
- 3M Adhesive, Light Amber, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3762)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SHURTAPE Electrical Tape, 3/4", 66', Black, 7 Mil (200782)
- SHURTAPE 0.75 in. x 66 ft. PVC Electrical Tape 7 Mil (689-EV-57)
- SHURTAPE Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black (200782)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SHURTAPE EV 57 General Purpose Electrical Tape, UL Listed, RED, 7 mils, 3/4 in. x 66 ft. (200784)
- BSC PREFERRED 2'' x 100' Black 3M 51 Scotchwrap Corrosion Protection Tape, 12PK (S-20338)
- Shurtape Electrical Tapes