Shop All Electrical Tapes
Shurtape
Electrical Tape, Purple, 3/4"X66Ft
Mfr # EV 077C
Zoro # G2955613
product price: $5.59
/ea
Sold in multiples of 100 for $559.00
$559.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 0 Degrees to 220 Degrees F
- Material Polymeric polyvinylchloride (PVC)
- Tape Tensile Strength 20 lbs/in
- Width 2.75IN
- Length 2.75IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # EV 077C
- Zoro # G2955613
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 2.75IN |
Length | 2.75IN |
Duct Tape Length | 66 ft. |
Duct Tape Width | 3/4" |
Size | 3/4" x 66ft |
Height | 0.75IN |
Core Size | 1" |
Details
Performance Temp. | 0 Degrees to 220 Degrees F |
Material | Polymeric polyvinylchloride (PVC) |
Tape Tensile Strength | 20 lbs/in |
Color | Violte |
Standards | UL Listed, CSA 22.2 |
Duct Tape Adhesive | Non-Corrosive, Rubber-Based |
Tape Thickness | 7 mil |
Duct Tape Grade | Professional |
Weight | 0.196LB |
Elongation | 300% |
Adhesion to Stainless Steel | 28 oz/in width |
Temperature Range | 0 F - 220 F |
Tape Adhesive Material | Non-corrosive, rubber-based |
Description
Electrical Tape,Purple,3/4"X66Ft
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Putty 12 oz Size, Can Light Brown Wood Restore (40003)
- 3M Glue Stick, 1838L Series, Clear, Can, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure (1838L)
- LEXEL Caulk Gen Purp White 10.5Oz (13030)
- SCOTCH 3/4 in. W X 66 ft. L Brown Vinyl Electrical Tape (10885-BA-5)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SHURTAPE Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black (200782)
- SHURTAPE Electrical Tape, 3/4", 66', Black, 7 Mil (200782)
- SHURTAPE 0.75 in. x 66 ft. PVC Electrical Tape 7 Mil (689-EV-57)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SHURTAPE Vinyl Electrical Tape, 3/4 in x 66 ft, 7 mil thick, Black, 1 Pack (EV 057)
- GARDNER BENDER Liquid Electrical Tape, Liquid, White, 4 oz Bottle (LTW-400)
- Shurtape Electrical Tapes