Shop All Electrical Tapes
Shurtape
Electrical Tape, Orange, 3/4"X66Ft
Mfr # EV 057C
Zoro # G3381487
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 176 Degrees F
- Material Monomeric Polyvinylchloride (PVC)
- Tape Tensile Strength 16 lbs/in
- Color Orange
- Width 3.063IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # EV 057C
- Zoro # G3381487
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3.063IN |
Length | 3.063IN |
Height | 0.75IN |
Size | 3/4" x 66ft |
Core Size | 1.5" |
Details
Performance Temp. | 32 Degrees to 176 Degrees F |
Material | Monomeric Polyvinylchloride (PVC) |
Tape Tensile Strength | 16 lbs/in |
Color | Orange |
Adhesion Strength | 24 oz./in. |
Features | Hand-Tearable; Lead Free; Flame Retardant |
Tape Thickness | 7 mil |
Temperature Range | 32 F - 176 F |
Standards | UL Listed, CSA 22.2 |
Weight | 0.216LB |
Adhesion to Stainless Steel | 24 oz/in width |
Elongation | 250% |
Tape Adhesive Material | Non-corrosive, rubber-based |
Description
Electrical Tape,Orange,3/4"X66Ft
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GACO 10 Oz Gray GacoDeckFill Elastomeric Joint Filler (DC10-T)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (102D)
- PC PRODUCTS 1 gal. Light Gray Masonry Repair Epoxy (071120)
- OSI Quad White Elastomeric Polymers Door Siding and Window Sealant 10 oz (1642878)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SHURTAPE EV 57 General Purpose Electrical Tape, UL Listed, RED, 7 mils, 3/4 in. x 66 ft. (200784)
- SHURTAPE Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black (200782)
- SHURTAPE Vinyl Electrical Tape, 3/4 in x 66 ft, 7 mil thick, Black, 1 Pack (EV 057)
- SHURTAPE Electrical Tape, 3/4", 66', Black, 7 Mil (200782)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1194)
- Shurtape Electrical Tapes