Shop All Electrical Tapes
Shurtape
Electrical Tape, Brown, 3/4"X66Ft
Mfr # EV 057C
Zoro # G2955841
product price: $1.39
/ea
Sold in multiples of 100 for $139.00
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 176 Degrees F
- Material Monomeric Polyvinylchloride (PVC)
- Tape Tensile Strength 16 lbs/in
- Color Brown
- Width 3.063IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # EV 057C
- Zoro # G2955841
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3.063IN |
Length | 3.063IN |
Duct Tape Width | 3/4" |
Duct Tape Length | 66 ft. |
Height | 0.75IN |
Size | 3/4" x 66ft |
Core Size | 1.5" |
Details
Performance Temp. | 32 Degrees to 176 Degrees F |
Material | Monomeric Polyvinylchloride (PVC) |
Tape Tensile Strength | 16 lbs/in |
Color | Brown |
Tape Thickness | 7 mil |
Duct Tape Adhesive | Non-Corrosive, Rubber-Based |
Standards | UL Listed, CSA 22.2 |
Duct Tape Grade | General Purpose |
Weight | 0.216LB |
Adhesion to Stainless Steel | 24 oz/in width |
Elongation | 250% |
Temperature Range | 32 F - 176 F |
Tape Adhesive Material | Non-corrosive, rubber-based |
Description
Electrical Tape,Brown,3/4"X66Ft
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 242, Blue, Medium Strength, Liquid, 250 mL Bottle (135356)
- GLUE DOTS Glue Dots, Clear, Dot (GD105R)
- RED DEVIL Caulk Wnd Door Acry Clr 10.1Oz (0876)
- SUPER GLUE The Original Future Glue Super Strength All Purpose , 2PK (11710112)
- SHURTAPE Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black (200782)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SHURTAPE Vinyl Electrical Tape, 3/4 in x 66 ft, 7 mil thick, Black, 1 Pack (EV 057)
- SHURTAPE 0.75 in. x 66 ft. PVC Electrical Tape 7 Mil (689-EV-57)
- SHURTAPE Electrical Tape, 3/4", 66', Black, 7 Mil (200782)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SCOTCH Friction Tape, 20 ft L, 34 in W, PVC Backing, Black (3407)
- Shurtape Electrical Tapes