Shop All Electrical Tapes
Shurtape
Electrical Tape, Black, 3/4"X66Ft
Mfr # EV 097B
Zoro # G2955677
product price: $6.35
/ea
Sold in multiples of 100 for $635.00
$635.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 0 Degrees to 220 Degrees F
- Material Polymeric polyvinylchloride (PVC)
- Tape Tensile Strength 26 lb/in
- Color Black
- Width 2.576IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # EV 097B
- Zoro # G2955677
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 2.576IN |
Length | 2.576IN |
Duct Tape Width | 3/4" |
Duct Tape Length | 66 ft. |
Size | 3/4" x 66ft |
Height | 0.75IN |
Core Size | 1" |
Details
Performance Temp. | 0 Degrees to 220 Degrees F |
Material | Polymeric polyvinylchloride (PVC) |
Tape Tensile Strength | 26 lb/in |
Color | Black |
Standards | UL Listed, CSA 22.2 |
Duct Tape Grade | Premium |
Tape Thickness | 8.5 mil |
Duct Tape Adhesive | Non-Corrosive, Rubber-Based |
Weight | 0.246LB |
Adhesion to Stainless Steel | 28 oz/in width |
Elongation | 300% |
Temperature Range | 0 F - 220 F |
Tape Adhesive Material | Non-corrosive, rubber-based |
Description
Electrical Tape,Black,3/4"X66Ft
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Weather Resistant Film Tape, 6" x 5 yd. (838)
- INTERTAPE Tape, PG505 Nat 72mmX54.8M IP-IP, PK16 (PG505)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (1205)
- PERMTX-LOCKT Liquid Electrical Tape- 4 Oz. (P13-85120)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SHURTAPE Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black (200782)
- SHURTAPE 0.75 in. x 66 ft. PVC Electrical Tape 7 Mil (689-EV-57)
- SHURTAPE Electrical Tape, 3/4", 66', Black, 7 Mil (200782)
- SHURTAPE EV 57 General Purpose Electrical Tape, UL Listed, RED, 7 mils, 3/4 in. x 66 ft. (200784)
- SHURTAPE Vinyl Electrical Tape, 3/4 in x 66 ft, 7 mil thick, Black, 1 Pack (EV 057)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20367100)
- Shurtape Electrical Tapes