Shop All Electrical Tapes
Shurtape
Electrical Tape, 7 mil Thick, 66 ft. L
Mfr # EV 057
Zoro # G2478380
original price:
$1.95
5% off
new price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Material Monomeric Polyvinylchloride (PVC)
- Tape Tensile Strength 16 lbs/in
- Width 3/4 in
- Length 66 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # EV 057
- Zoro # G2478380
- UPC # 040074023574
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 66 ft |
Tape Core Diameter | 1 1/2 in |
Height | 0.75IN |
Size | 3/4" x 66ft |
Core Size | 1.5" |
Metric Tape Length | 20 m |
Imperial Tape Length | 66 ft |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19 mm |
Imperial Tape WxL | 3/4 in x 66 ft |
Description
Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 66 ft, 7 mil, SHURTAPE, Series EV 57, Blue, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 176 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBOND Sealant, 10.3 oz, Tube, White, Butyl Base (SB-140 T)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- BASF SEALANT STONE 10.1 OZ (NP1STN12)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Silver (357N)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SHURTAPE Vinyl Electrical Tape, 3/4 in x 66 ft, 7 mil thick, Black, 1 Pack (EV 057)
- SHURTAPE Electrical Tape, 3/4", 66', Black, 7 Mil (200782)
- SHURTAPE EV 57 General Purpose Electrical Tape, UL Listed, RED, 7 mils, 3/4 in. x 66 ft. (200784)
- SHURTAPE Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black (200782)
- SHURTAPE 0.75 in. x 66 ft. PVC Electrical Tape 7 Mil (689-EV-57)
- 3M Foil Tape, 3/4 In. x 36 Yd., Copper, PK12 (1194, 3/4 x 36 yd)
- Shurtape Electrical Tapes