Shop All Duct Tapes
Shurtape
Duct Tape, Co-Extruded, Tl Blu, 48mmX55M
Mfr # PC 608 TBL-48mm x 55m-24 rls/cs
Zoro # G2955981
product price: $11.29
/ea
Sold in multiples of 24 for $270.96
$270.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 5.939IN
- Material Waterproof polyethylene film with a cloth carrier
- Color Teal Blue
- Adhesive Blended rubber adhesive
- Width 5.939IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # PC 608 TBL-48mm x 55m-24 rls/cs
- Zoro # G2955981
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 5.939IN |
Width | 5.939IN |
Length | 5.939IN |
Size | 48mm x 55m |
Height | 1.89IN |
Core Size | 3" |
Details
Material | Waterproof polyethylene film with a cloth carrier |
Color | Teal Blue |
Adhesive | Blended rubber adhesive |
Thickness | 9 mil |
Temperature Range | 35 F - 200 F |
Adhesion to Stainless Steel | 80 oz/in width |
Elongation | 20% |
Weight | 1.563LB |
Tensile (Breaking Strength) | 26 lbs/in width |
Description
Duct Tape,Co-Extruded,Tl Blu,48mmX55M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 600 mL, SausaPack, Black, Polyurethane Base (96273)
- TENON Instant Anchoring Cement, 50 lb, Bag (120998)
- USG USG Easy End 384150-060 Joint Compound, Powder, 18 lb Bag (384150-060)
- BIG HORN Silicone Glue Brush with Comb Edge Blade Applicator (19031)
- SHURTAPE Duct Tape, 9 mil, Silver, PK24 (PC 009 SIL-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Silver (PC 600)
- SHURTAPE Duct Tape, 50m L, Adhesion 75 oz./in, Black (P- 628)
- SHURTAPE Duct Tape, 55m L, 2-27/32 in. D, Silver (PC 857)
- SHURTAPE HVAC Tape, 48 x 110m, 3 mil, Black Printed (DC 181)
- SHURTAPE Duct Tape, 55m L, 72mm W, Black (PC 009 BLK-72mm x 55m-16 rls/cs)
- FLEX SEAL Flex Tape, 10 cu ft, Rubber Base, White (TFSWHTR1210)
- Shurtape Duct Tapes