Shop All Duct Tapes
Shurtape
Duct Tape, 55m L, Adhesion 70 oz./in, Black
Mfr # PC 857
Zoro # G4443507
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 50 Degrees to 212 Degrees F
- Material Waterproof polyethylene film with a cloth carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # PC 857
- Zoro # G4443507
- UPC # 040074019485
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 6.681 |
Width | 6.681IN |
Length | 1.89IN |
Height | 6.681IN |
Core Size | 3" |
Size | 48mm x 55m |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Description
Tape Thickness 14 mil, Tape Brand SHURTAPE, Common Industry Construction, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PC 857, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type UL-Printed Duct Tape, Duct & Repair Tape, Adhesion to Steel 70 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 9OZ Stainfree Putty (31177)
- 3M 3M 4991 VHB Tape 1.25" x 5yd, Gray, 90 mil (4991)
- ECLECTIC PRODUCTS 6 Oz White Famowood Solvent Based Original Wood Filler (36141144)
- GE Advanced Clear Silicone 2 Window and Door Caulk Sealant 2.8 oz (2810435)
- SHURTAPE Duct Tape, 55m L, 5-7/32 in. D, Red (PC 009 RED-48mm x 55m-24 rls/cs)
- SHURTAPE Tape, Gaffer Duct Type, 48mm Duct Tape W (P- 628)
- SHURTAPE Duct Tape, 60yd, 1-7/8"W, Blue, Contractor (PC 009)
- SHURTAPE Duct Tape, 48mm x 55m, Olive, PK24 (PC 622)
- SHURTAPE Gaffers Tape, 50m x 48mm, Gray, PK24 (P- 628)
- SHURTAPE Duct Tape, 60yd, 1-7/8"W, Orange, Industrial (PC 009)
- 3M GenerlUseDuctTp2929Slver, 1.88nx, PK24 (2929)
- Shurtape Duct Tapes