Shop All Duct Tapes
Shurtape
Duct Tape, 55m L, Adhesion 60 oz./in, Black
Mfr # PC 622
Zoro # G4443595
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 50 Degrees to 200 Degrees F
- Material Waterproof polyethylene film with a cloth carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # PC 622
- Zoro # G4443595
- UPC # 040074019614
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 6.542 |
Length | 1.89IN |
Width | 6.542IN |
Core Size | 3" |
Size | 48mm x 55m |
Height | 6.542IN |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 47.6 mm |
Metric Tape Length | 55 m |
Description
Tape Thickness 12.5 mil, Tape Brand SHURTAPE, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PC 622, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 54 oz/in, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 3/4x5 yd, 4.5 mil, Light Brown (5151)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- DOW Glazing Sealant, 10.3 oz, Cartridge, White, RTV Silicone Base (4045030)
- LOCTITE Tub Surround & Shower Adhesive, HY 4070 Series, White, 10 oz, Cartridge (2264448)
- SHURTAPE 48 x 55 mm Duck Pro Prof Clean Removal Duct Tape (SHT105458)
- SHURTAPE Strapping Tape, White, 18mmX55M (GS 500)
- SHURTAPE Duct Tape, 48mm x 55m, Dark Gray, PK24 (PC 610)
- SHURTAPE Gaffers Tape, 50m x 48mm, White, PK24 (P- 628)
- SHURTAPE Duct Tape, Burgundy, 2.83 in x 60 yd (PC 009 BRG - 72mm x 55m)
- SHURTAPE Tape, Duct Type, 48mm Duct Tape W (PC 619 FLG-48mm x 55m-24 rls/cs)
- FLEX SEAL Flex Tape White Max 4In X 25Ft Tape (TFSMAXWHT04)
- Shurtape Duct Tapes