Shop All Duct Tapes
Shurtape
Duct Tape, 55m L, 5-63/64 in. D, Silver
Mfr # SF 682
Zoro # G4443470
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 50 Degrees to 200 Degrees F
- Material Metalized polyethylene film with a cloth carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # SF 682
- Zoro # G4443470
- UPC # 040074019492
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 6.231 |
Length | 6.231IN |
Width | 6.231IN |
Core Size | 3" |
Size | 48mm x 55m |
Height | 1.89IN |
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 55 m |
Description
Tape Thickness 14 mil, Tape Brand SHURTAPE, Common Industry Construction, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series SF 682, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 55 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 295 UV, White, Marine UV Resistant Adhesive & Sealant, 3oz Tube (SIKA-610586)
- 3M Masking Tape, Natural, 3/8 In Dia, PK2500 (2380)
- SCOTCH Tape, Filament, Hp, 1"x60 yd (89811)
- NMC Caution Buried Storm Drain Below (DT2 GSD)
- SHURTAPE Duct Tape, 48mm x 55m, Olive, PK24 (PC 622)
- SHURTAPE Duct Tape, Olive, 1.88 in x 60 yd (PC 009 OLV - 48mm x 55m)
- SHURTAPE Duct Tape, 48mm x 55m, Dark Gray, PK24 (PC 610)
- SHURTAPE Duct Tape, 48mm x 55m, 10 mil, Silver (PC 618 SIL-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 55m L, 1-54/67 in. D, Red (PC 622)
- SHURTAPE Duct Tape, 55m L, 72mm W, Black (PC 009 BLK-72mm x 55m-16 rls/cs)
- KING INNOVATION Duct Tape, 2" x 60 yd., Silver (86070)
- Shurtape Duct Tapes