Shop All Duct Tapes
Shurtape
Duct Tape, 55m L, 2-27/32 in. D, Silver
Mfr # PC 857
Zoro # G4443489
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 72 mm
- Duct Tape Length 55 m
- Performance Temp. 50 Degrees to 212 Degrees F
- Material Waterproof polyethylene film with a cloth carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # PC 857
- Zoro # G4443489
- UPC # 040074019577
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 72 mm |
Duct Tape Length | 55 m |
Diameter | 6.778 |
Width | 6.778IN |
Length | 2.835IN |
Size | 72mm x 55m |
Core Size | 3" |
Height | 6.778IN |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Description
Tape Thickness 14 mil, Tape Brand SHURTAPE, Common Industry Construction, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PC 857, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type UL-Printed Duct Tape, Duct & Repair Tape, Adhesion to Steel 70 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 8.5 fl oz, Tube, White, Paste (22152)
- SPRAYWAY Fast Tack 87 General Purpose Mist Adhesive, 20oz, 12PK (SW087)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx7 in W (TS-001-7-60)
- ABATRON Filler Wood Liquid 2Quart (LW2QKR)
- SHURTAPE Tape, Duct Type, 72mm Duct Tape W (PC 618 BEI-72mm x 55m-16 rls/cs)
- SHURTAPE Duct Tape, Black, 72mmx55m, Light DutyPK16 (P- 672)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Silver (PC 600)
- SHURTAPE Duct Tape, 55m L, Adhesion 71 oz./in, Black (PC 609 BLK-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 55m L, 1-54/67 in. D, Red (PC 622)
- SHURTAPE Duct Tape, 48mm x 55m, 10 mil, Silver (PC 618 SIL-48mm x 55m-24 rls/cs)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Green, Vinyl (1-50-3903-GREEN)
- Shurtape Duct Tapes