Shop All Duct Tapes
Shurtape
Duct Tape, 48mm x 55m, Black, PK24
Mfr # PC 622
Zoro # G0075610
original price:
$478.32
5% off
new price: $453.99
/pk 24, $18.92/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 50 Degrees to 200 Degrees F
- Material Waterproof polyethylene film with a cloth carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # PC 622
- Zoro # G0075610
- UPC # 040074019614
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 6.542 |
Length | 1.89IN |
Width | 6.542IN |
Core Size | 3" |
Height | 6.542IN |
Size | 48mm x 55m |
Metric Tape Length | 55 m |
Metric Tape Width | 47.6 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Description
Tape Thickness 12.5 mil, Tape Brand SHURTAPE, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PC 622, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 54 oz/in, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Caulk Gun, Gray/White, Aluminum, 24 oz (820AL)
- SAKRETE 50 lb. Gray Non-Shrink Grout (120025)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 50 mL Bottle (13150)
- BATES 1 GAL Protective Coating That Prevents Glue from Adhering to Machinery (BCGLY)
- SHURTAPE Duct Tape, 55m L, 12.5 mil, Silver (PC 622)
- SHURTAPE Gaffers Tape, 50m x 48mm, Green, PK24 (P- 628)
- SHURTAPE Duct Tape, 48mm x 55m, 10 mil, Silver (PC 618 SIL-48mm x 55m-24 rls/cs)
- SHURTAPE Tape, Gaffer Duct Type, 48mm Duct Tape W (P- 628)
- SHURTAPE Strapping Tape, White, 18mmX55M (GS 500)
- SHURTAPE Duct Tape, 60 yd L, 1-7/8" W, 9 mil Thick (PC 619 FLY - 48mm x 55m)
- NASHUA 1.89 in. W X 60.1 yd L Silver Duct Tape (1526409)
- Shurtape Duct Tapes