Shop All Masking Tapes
Shurtape
Double-Sided Golf Grip Tape, 48mmX33m, PK24
Mfr # GG 200
Zoro # G4875851
product price: $415.99
/pk 24, $17.33/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Roll
- Material Crepe paper
- Tensile Strength 23 lb./in.
- Thickness 6.5 mil
- Width 5.333IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # GG 200
- Zoro # G4875851
- UPC # 682821230196
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 5.333IN |
Length | 5.333IN |
Size | 48mm x 33m |
Height | 1.89IN |
Details
Shape | Roll |
Material | Crepe paper |
Tensile Strength | 23 lb./in. |
Thickness | 6.5 mil |
Item | DoubleSided Golf Grip Tape,48mmX33m,PK24 |
Performance Temp. | 50 Degrees to 150 Degrees F |
Color | Natural |
Adhesive | Rubber-based adhesive |
Tensile (Breaking Strength) | 23 lbs/in width |
Weight | 0.804LB |
Temperature Range | 50 F - 150 F |
Elongation | 10% |
Adhesion to Stainless Steel | 50 oz/in width |
Liner | Non-contaminating, siliconized, crepe paper release liner |
Description
DoubleSided Golf Grip Tape,48mmX33m,PK24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 3/4" x 60 yds., Blue, 12/Case (T934300012PK)
- J-B WELD CLEARWELD Professional Grade Epoxy, Clear, Liquid, 8 oz (50240-H)
- ZORO SELECT Painters Masking Tape, 60 yd.x1/4 in, Blue (20PJ19)
- BIG STRETCH Sashco Redwood Elastomeric Door Siding and Window Caulk 10.5 oz (10012)
- SHURTAPE Masking Tape, Green, 24mm x 55m (CP 150)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 106)
- SHURTAPE FrogTape FrogTape Performance Grade High Temp Masking Tape, Pink, 48mm x 55m -Case of 24 (105335)
- SHURTAPE Masking Tape, Blue, 1 in. x 60 yd. (CP 27)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 24mm x 55m - Case of 36 (140431)
- SHURTAPE CP 66 MASKING TAPE 60YD (199898)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 12/Case (T93520312PK)
- Shurtape Masking Tapes