Shop All Golf Apparel & Equipment
This Product is Discontinued
Shurtape
Double-Sided Golf Grip Tape, 24mmX33M (Discontinued)
Mfr # GG 200
Zoro # G2955692
This Product is Discontinued
Key Features
- Size 24mm x 33m
- Color Natural
- Duct Tape Grade Golf Grip
- Tensile Strength 23 lb./in.
- Adhesive Rubber-based adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # GG 200
- Zoro # G2955692
- Country of Origin United States
- Category Golf Apparel & Equipment
Dimensions
Size | 24mm x 33m |
Width | 4.586IN |
Duct Tape Length | 36 yd. |
Duct Tape Width | 24mm |
Length | 4.586IN |
Height | 0.945IN |
Details
Color | Natural |
Duct Tape Grade | Golf Grip |
Tensile Strength | 23 lb./in. |
Adhesive | Rubber-based adhesive |
Thickness | 6.5 mil |
Tape Color Family | Natural |
Duct Tape Thickness | 6.5 mil |
Performance Temp. | 50 Degrees to 150 Degrees F |
Material | Crepe paper |
Duct Tape Adhesive | Rubber |
Weight | 0.442LB |
Liner | Non-contaminating, siliconized, crepe paper release liner |
Elongation | 10% |
Tensile (Breaking Strength) | 23 lbs/in width |
Adhesion to Stainless Steel | 50 oz/in width |
Temperature Range | 50 F - 150 F |
Description
Golf Grip Tape,Natural,24mmX33M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.