Shop All Cloth Tapes
Shurtape
Double-Sided Cloth Tape, 48mm X 23m, PK24
Mfr # DF 642
Zoro # G4796508
product price: $423.99
/pk 24, $17.67/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Performance Temp. 50 Degrees to 225 Degrees F
- Material Polyester/cotton blend cloth
- Tensile Strength 32 lb./in.
- Tape Thickness 13 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # DF 642
- Zoro # G4796508
- UPC # 683615782020
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Length | 5.387IN |
Width | 5.387IN |
Height | 1.89IN |
Size | 48mm x 23m |
Imperial Tape Width | 1 7/8 in |
Metric Width | 48 mm |
Metric Tape Length | 23 m |
Imperial Tape Length | 25 1/8 yd |
Description
Tape Type Double-Sided Carpet Mounting Tape, Tape Brand Shurtape, Series DF 642, Imperial Tape Length 25 1/8 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 25 1/4 yd, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor Only, Continuous Roll, Surface Compatibility Nylon, Polyester, Polyethylene (PE), Tape Thickness 13 mil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Sealant, 613.8 oz, Pail, Clear, Silicone Elastomer Base (4060071)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube (13102)
- 3M 3M™ 5915 VHB™ Tape, 16.0 Mil, 3/4" x 5 yds., Black, 1/Case (VHB591534R)
- OATEY Handy Pack Clear/Black Cement and Cleaner For ABS , 2PK (30252)
- SHURTAPE Dbl Coated Cloth Tape, Blue, 48mmX33M (DF 545)
- SHURTAPE Cloth Tape, Black, Med Duty, 72mmx55m, PK16 (P- 691)
- SHURTAPE Cloth Tape, White, 72mmx55m, PK24 (P- 672)
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- SCOTCH FRICTION TAPE 3/4"" BLK (3407NA-BA-6)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- TAPECASE Antistatic Tape, 1 In x 5 yd, 7 mil, Black (15D553)
- Shurtape Cloth Tapes