Shop All Packing Tape Dispensers
Shurtape
Deluxe Pistol Grip 2" Tape Dispenser
Mfr # SD 936
Zoro # G4875827
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2"
- Features Deluxe Silencer Pistol-Grip Tape Dispenser; High-Impact Polycarbonate Handle With Metal Frame And Wipe-Down Plate; Easy To Load
- Product Type Deluxe Pistol Grip 2"Tape Dispenser,PK24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # SD 936
- Zoro # G4875827
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2" |
Details
Item | Deluxe Pistol Grip 2"Tape Dispenser,PK24 |
Features | Deluxe Silencer Pistol-Grip Tape Dispenser; High-Impact Polycarbonate Handle With Metal Frame And Wipe-Down Plate; Easy To Load |
Product Type | Deluxe Pistol Grip 2"Tape Dispenser,PK24 |
Description
Deluxe Pistol Grip 2 In.Tape Dispenser,PK24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTIE.COM 15 Inch Red Pull-Tight Security Seal 100PK (640122)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44819)
- SCOTCH Trans Tape 600-2P34-72, 3/4"x2592", PK12 (600-2P34-72)
- C-LINE PRODUCTS Sorter, AZ/131/JanDec/SunSat/030, 00 (30526)
- SHURTAPE Shurtape FT 36 Filament Tape Dispenser, 1-1/2inW (903249)
- SHURTAPE Tape Dispenser, 3in., Gray, 9-3/4in.L (SD 935)
- SHURTAPE Handheld Tape Dispenser, 72mm W, Gray (FE 3)
- SHURTAPE Tape Gun Standard Pistol Grip Dispenser, 2" Width, 3" Core Sd932 (900617)
- SHURTAPE Tape Dispenser, 2in., Gray, 6-5/8in.L (SD 930)
- SHURTAPE Handheld Tape Dispenser, 53mm W, Gray (FE 2)
- SCOTCH Packing List Envelope Roll, PK500 (8240)
- Shurtape Packing Tape Dispensers