Shop All Double Sided Foam Tapes
Shurtape
Dbl Cted Tape, 36mm x 33m, PK24
Mfr # DF 065
Zoro # G0075741
product price: $544.99
/pk 24, $22.71/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Rubber
- Tape Width 36 mm
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # DF 065
- Zoro # G0075741
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 36 mm |
Tape Length | 36 yd |
Diameter | 4.94" |
Tape Core Diameter | 3 in |
Length | 4.943IN |
Width | 4.943IN |
Size | 36mm x 33m |
Height | 1.417IN |
Metric Tape Length | 32.91 m |
Imperial Tape Width | 1 7/16 in |
Metric Width | 36 mm |
Imperial Tape Length | 36 yd |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Paper Splicing Tape, Tape Brand Shurtape, Series DF 065, Imperial Tape Length 36 yd, Imperial Tape Width 1 7/16 in, Imperial Tape WxL 1 7/16 in x 36 yd, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry General Maintenance & Repair, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hot Melt Adhesive, 2216 Series, Yellow, Can, 2 PK, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- LOCTITE Threadlocker, LOCTITE 277, Red, High Strength, Liquid, 50 mL Bottle (88448)
- NEWBORN Caulk Gun, 29 oz, Cartridge, Black (710AL-30)
- SASHCO Lexel 10.5 Oz. VOC Caulk Polymer Sealant, Bright White (13080)
- SHURTAPE Dbl Coated Tape, 24mm x 33m, PK36 (DF 065)
- SHURTAPE Dbl Coated Tape, 48mm x 33m, PK24 (DF 065)
- SHURTAPE Dbl Coated Tape, 48mm x 50m, PK24 (DP 050)
- SHURTAPE Dbl Coated Tape, 18mm x 33m, PK48 (DF 065)
- 3M 3M 4016 Double Coated Foam Tape 12" x 5yd White, 1/16" thick (4016)
- KEENEY MFG Metal Repair Tape 50Yd (240225)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- Shurtape Double Sided Foam Tapes