Shop All Double Sided Foam Tapes
Shurtape
Dbl Coated Tape, 48mm x 50m, PK24
Mfr # DP 050
Zoro # G0075735
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 48 mm
- Tape Length 50 m
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # DP 050
- Zoro # G0075735
- Country of Origin China
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Diameter | 5.35" |
Length | 5.348IN |
Width | 5.348IN |
Tape Core Diameter | 3 in |
Size | 48mm x 50m |
Height | 1.889IN |
Metric Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 50 m |
Imperial Tape Length | 54 11/16 yd |
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided General Purpose Film Tape, Tape Brand Shurtape, Series DP 050, Imperial Tape Length 54 11/16 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 54 3/4 yd, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature -4 Degrees F, Common Industry Electronics, General Maintenance & Repair, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE LIGHTNING Acrylic Latex Elastomeric Sealant, Clear, Acrylic Latex Base (W11001005)
- LOCTITE 271 Threadlocker 50 ml bottle, High Strength (LOC27131)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5421)
- THRIFCO PLUMBING 3 Lbs Plumbers Putty (6313012)
- SHURTAPE Dbl Coated Tape, 48mm x 33m, PK24 (DF 065)
- SHURTAPE Dbl Coated Tape, 24mm x 33m, PK36 (DF 065)
- SHURTAPE Dbl Cted Tape, 36mm x 33m, PK24 (DF 065)
- SHURTAPE Dbl Coated Tape, 18mm x 33m, PK48 (DF 065)
- 3M 3M 4008 Double Coated Foam Tape 1.5" x 5yd White, 1/8" thick (4008)
- HALCO Double-Sided Foam Tape, White, 0.5in x 36yd, 1/32in Tape Thick, Acrylic, Indoor Only, 60 to 100 DegF (40512K)
- SEACHOICE Boat Striping Tape, Black, 1" x 50' (77924)
- Shurtape Foam Tape