Shop All Double Sided Foam Tapes
Shurtape
Dbl Coated Tape, 24mm x 33m, PK36
Mfr # DF 065
Zoro # G0075769
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Rubber
- Tape Width 24 mm
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # DF 065
- Zoro # G0075769
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Length | 5.017IN |
Diameter | 5.02" |
Width | 5.017IN |
Size | 24mm x 33m |
Height | 0.94IN |
Metric Tape Length | 32.91 m |
Imperial Tape Width | 15/16 in |
Imperial Tape Length | 36 yd |
Metric Width | 24 mm |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Paper Splicing Tape, Tape Brand Shurtape, Series DF 065, Imperial Tape Length 36 yd, Imperial Tape Width 15/16 in, Imperial Tape WxL 15/16 in x 36 yd, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry General Maintenance & Repair, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 72mm x 55m, 10 mil, Black, PK16 (PC 618 BLK-72mm x 55m-16 rls/cs)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 3/4 In. Wide x 60 Yards Long, Beige (SWT-3/4)
- 3M Transfer Tape, 2 x 9.25" (465)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 5 mil, Tan (15D520)
- SHURTAPE Dbl Coated Tape, 48mm x 50m, PK24 (DP 050)
- SHURTAPE Dbl Coated Tape, 48mm x 33m, PK24 (DF 065)
- SHURTAPE Dbl Coated Tape, 18mm x 33m, PK48 (DF 065)
- SHURTAPE Dbl Cted Tape, 36mm x 33m, PK24 (DF 065)
- ZORO SELECT Double Sided Tape, Rubber, 3/4" W (TC642-0.75" X 54FT)
- PANDUIT Acrylic Foam Tape 1/32" X 1" X 7Yd (P32W2A2-100-7)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- Shurtape Double Sided Foam Tapes