Shop All Cloth Tapes
Shurtape
Dbl Coated Cloth Tape, Blue, 48mmX33M
Mfr # DF 545
Zoro # G2955753
product price: $22.69
/ea
Sold in multiples of 24 for $544.56
$544.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 50 Degrees to 200 Degrees F
- Material Polyester/cotton blend cloth
- Tensile Strength 28 lb./in.
- Adhesion Strength 52 oz./in.
- Thickness 10.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # DF 545
- Zoro # G2955753
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Length | 5.725IN |
Width | 5.725IN |
Height | 1.89IN |
Size | 48mm x 33m |
Details
Performance Temp. | 50 Degrees to 200 Degrees F |
Material | Polyester/cotton blend cloth |
Tensile Strength | 28 lb./in. |
Adhesion Strength | 52 oz./in. |
Thickness | 10.5 mil |
Color | Blue |
Features | High Tensile Strength; Easy to Unwind; Residue-Free Removal |
Tensile (Breaking Strength) | 24 lbs/in width |
Weight | 1.563LB |
Temperature Range | 50 F - 200 F |
Liner | Siliconized, polyethylene release liner |
Adhesion to Stainless Steel | 52 oz/in width |
Standards | ASTM D-4236 |
Elongation | 8% |
Adhesive | Rubber-based adhesive |
Description
Dbl Coated Cloth Tape,Blue,48mmX33M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 422 Series, Clear, 1 lb, Bottle (233929)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Gray, Acrylic Polymer Base (18286)
- 3M Scotchblok Masking Paper, 06736, 36inx75 (6736)
- F-26 High Strength Gel Heavy Duty Adhesive 1.25 oz (F26-32)
- SHURTAPE Cloth Tape, Black, Med Duty, 72mmx55m, PK16 (P- 691)
- SHURTAPE Double-Sided Cloth Tape, 48mm X 23m, PK24 (DF 642)
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- SHURTAPE Cloth Tape, White, 72mmx55m, PK24 (P- 672)
- 3M Cloth Tape, 1 In x 5 yd, 5.6 mil, Brown (5451)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 5 mil, Tan (15D417)
- 3M Cloth Tape, 12 In x 5 yd, 8.2 mil, Brown (5453)
- Shurtape Cloth Tapes