Shop All Cloth Tapes
Shurtape
Cloth Tape, Yellow, 2" x 108 ft., PK24
Mfr # PC 600C
Zoro # G6674549
product price: $87.15
/pk 24, $3.63/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Performance Temp. 32 F to 200 F
- Material Polyethylene
- Tensile Strength 22 lb-in
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # PC 600C
- Zoro # G6674549
- Country of Origin Taiwan, Province of China
- Category Cloth Tapes
Dimensions
Duct Tape Length | 60 yd |
Duct Tape Width | 2 in |
Details
Item | Vinyl Tape |
Tape Color | Yellow |
Performance Temp. | 32 F to 200 F |
Material | Polyethylene |
Tensile Strength | 22 lb-in |
Tape Adhesive | Rubber |
Adhesion Strength | 55 oz/in |
Duct Tape Thickness | 9.0 mil |
Duct Tape Grade | Industrial |
Tape Shape | Continuous Roll |
Color | Yellow |
Duct Tape Type | Duct Tape |
Tape Color Family | Yellow |
Number of Adhesive Sides | 1 |
Tape Tensile Strength | 22 lb/in |
Tape Backing Material | Polyethylene Coated Cloth |
Tape Adhesive Material | Rubber |
Temperature Range | 32 Degrees to 200 Degrees F |
Description
Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Tensile Strength 22 lb/in, Tape Color Yellow, Tape Shape Continuous Roll, Vinyl Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Silver (398N)
- HERCULES All Purpose Sealant Gasket Sealant, 4 oz, Black, Temp Range -90 Degrees to 450 Degrees F (15510)
- 3M Film Tape, 8 mil Tape Thickness, PK10 (GPT-020)
- USG Us Gypsum 384210120 18 Lbs. Easy Sand 45 Joint Compound (6262752)
- SHURTAPE Cloth Tape, White, 72mmx55m, PK24 (P- 672)
- SHURTAPE Cloth Tape, Black, Med Duty, 72mmx55m, PK16 (P- 691)
- SHURTAPE Double-Sided Cloth Tape, 48mm X 23m, PK24 (DF 642)
- SHURTAPE Dbl Coated Cloth Tape, Blue, 48mmX33M (DF 545)
- 3M Cloth Tape, 6 x 5 yd, 6.8 mil, Light Brown (5153)
- TAPECASE Antistatic Tape, 1 In x 5 yd, 7 mil, Black (15D553)
- TAPECASE Fiberglass Tape, 1/4 In x 36 yd, 7 mil, Tan (15D369)
- Shurtape Cloth Tapes