Shop All Cloth Tapes
Shurtape
Cloth Tape, White, 72mmx55m, PK24
Mfr # P- 672
Zoro # G6673821
product price: $1,239.99
/pk 24, $51.67/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Matte-finish coated cloth
- Size 48mm x 55m
- Elongation 6%
- Temperature Range 50 F - 180 F
- Tensile (Breaking Strength) 70 lbs/in width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # P- 672
- Zoro # G6673821
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Size | 48mm x 55m |
Width | 6.6IN |
Height | 1.88IN |
Core Size | 3" |
Length | 6.6IN |
Details
Material | Matte-finish coated cloth |
Item | Cloth Tape |
Elongation | 6% |
Temperature Range | 50 F - 180 F |
Tensile (Breaking Strength) | 70 lbs/in width |
Standards | CID A-A-1586A |
Color | White |
Thickness | 12 mil |
Weight | 1.918LB |
Adhesive | Synthetic rubber adhesive |
Adhesion to Stainless Steel | 77 oz/in width |
Number of Adhesive Sides | 1 |
Description
Cloth Tape, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow (165YL4A)
- SCOTCH 1.88" x 60 Yds ScotchBlue Original Multi-Surface Painter's Tape 6Pk (2090-48TP6)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Burnt Umber (9013-5-0)
- ZORO SELECT Sealing Gum, 100 ft, Roll, Gray (4PDF5)
- SHURTAPE Dbl Coated Cloth Tape, Blue, 48mmX33M (DF 545)
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- SHURTAPE Double-Sided Cloth Tape, 48mm X 23m, PK24 (DF 642)
- SHURTAPE Cloth Tape, Black, Med Duty, 72mmx55m, PK16 (P- 691)
- 3M UHMW Tape, Brown, 4"x5yd. (4-5-5451)
- TAPECASE Cloth Tape, 2 In x 5 yd, 4.7 mil, Brown (15D604)
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- Shurtape Cloth Tapes