Shop All Cloth Tapes
Shurtape
Cloth Tape, Silver, 2" x 180 ft., PK24
Mfr # PC 618 SIL-48mm x 55m-24 rls/cs
Zoro # G6666639
product price: $205.99
/pk 24, $8.58/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene film with a cloth carrier
- Height 1.889IN
- Width 5.951IN
- Length 5.951IN
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # PC 618 SIL-48mm x 55m-24 rls/cs
- Zoro # G6666639
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Height | 1.889IN |
Width | 5.951IN |
Length | 5.951IN |
Size | 48mm x 55m |
Core Size | 3" |
Details
Material | Polyethylene film with a cloth carrier |
Item | Cloth Tape |
Thickness | 10 mil |
Adhesion to Stainless Steel | 55 oz/in width |
Elongation | 17% |
Standards | FSI 15/SDI 25, UL 723 |
Tensile (Breaking Strength) | 26 lbs/in width |
Color | Silver |
Weight | 1.667LB |
Temperature Range | 40 F - 200 F |
Adhesive | Natural rubber adhesive |
Number of Adhesive Sides | 1 |
Description
Cloth Tape, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air-Operated Syringe, 30 mL, Luer Lock (Barrel And Stopper Only), High Density Polypropylene, PK 10 (5FVD5)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Red (510)
- SHURTAPE Duct Tape, 7 mil, Silver, PK24 (PC 007)
- ABATRON Epoxy Wood 2 Pint Putty (AB385576)
- SHURTAPE Dbl Coated Cloth Tape, Blue, 48mmX33M (DF 545)
- SHURTAPE Cloth Tape, White, 72mmx55m, PK24 (P- 672)
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- SHURTAPE Cloth Tape, Black, Med Duty, 72mmx55m, PK16 (P- 691)
- SHURTAPE Double-Sided Cloth Tape, 48mm X 23m, PK24 (DF 642)
- 3M UHMW Tape, Light Brown, 4" x 5 yd. (5151)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 5 mil, Tan (15D417)
- Shurtape Cloth Tapes