Shop All Packing Tapes
Shurtape
Carton Tape, Yellow, 48mm x 100m, PK36
Mfr # HP 200
Zoro # G4608012
product price: $183.99
/pk 36, $5.11/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.8 mil
- Tape Width 48 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # HP 200
- Zoro # G4608012
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 100m |
Diameter | 4.44" |
Height | 48mm |
Size | 48mm x 100m |
Core Size | 3" |
Imperial Tape Width | 2 in |
Tape Roll Diameter | 4.44 in |
Imperial Tape Length | 110 yd |
Metric Tape Width | 48 mm |
Metric Tape Length | 100 m |
Description
Yellow, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration Case, Series HP 200, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 44 oz/in, Tape Backing Material Polypropylene
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Post-It 4"X6", Canary, Yellow, PK5 (6605SSCY)
- SAMSILL Contrast Stitch Leather Padfolio, 6 1/4w x 8 3/4h, Open Style, Brown (71736)
- ZORO SELECT 18" x 8" Open Poly Bags, 0.60 mil, Clear (5DRV5)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL28)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 232)
- SHURTAPE Tape, AP 401 Clear, 100M, 3x110 yd, PK24 (230976)
- SHURTAPE Carton Tape, Clear, 72mm x 914m, PK4 (HP 200)
- SHURTAPE Fiberglass Reinforced Tape, 2in. x 60 yds., Fiberglass Reinforced Poly 100LB. Clr, 4.5 mil., 1 Roll (101230)
- SHURTAPE Clear Sealing Tape 207149 2 in x 110 yards (HP200C200)
- DUCK BRAND Pack Tape Ezstart 60Yd (299002)
- Shurtape Packing Tapes