Shop All Packing Tapes
Shurtape
Carton Tape, Clear, 72mm x 914m, PK4
Mfr # HP 200
Zoro # G4577325
product price: $220.99
/pk 4, $55.25/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.8 mil
- Tape Width 72 mm
- Tape Length 914 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # HP 200
- Zoro # G4577325
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 914 m |
Tape Core Diameter | 3 in |
Length | 914m |
Width | 72mm |
Diameter | 9.89" |
Size | 72mm x 914m |
Height | 72mm |
Core Size | 3" |
Metric Tape Length | 914 m |
Tape Roll Diameter | 9.88 in |
Imperial Tape Length | 1,000 yd |
Imperial Tape Width | 3 in |
Metric Tape Width | 72 mm |
Description
Clear, Tape Adhesive Rubber, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 3 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration Case, Series HP 200, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 44 oz/in, Tape Backing Material Polypropylene
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Ryder Gold Metal 9 Slot Triangle Magazine File Holder, Desktop Organizer Sorter (HH-OHD16-GLD-MS)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Red, PK24, 24PK (BK91B)
- PACON Grid Paper Roll, White, 1in Quadrille Ruled, 34in x 200ft (0077810)
- SHURTAPE Strapping Tape 101229 0.75 in. x 60 yards (GS490X075)
- SHURTAPE Carton Sealing Tape, Clear, 48mm W, PK36 (HP 500)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 400)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 180)
- SHURTAPE Shurtape AP 101 Carton Sealing Tape 3 x 110 Yds 16 Mil Clear (230959)
- SHURTAPE Packaging Tape, 50m L x 48mm W, Tan, PK36 (VF 719)
- TAPE LOGIC Tape Logic® #7700 Reinforced Water Activated Tape, 3" x 450', Kraft, 10/Case (T9077700)
- Shurtape Packing Tape & Dispensers