Shop All Packing Tapes
Shurtape
Carton Tape, Clear, 48mm x 914m, PK6
Mfr # HP 100
Zoro # G4722042
original price:
$139.99
3% off
new price: $134.99
/pk 6, $22.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.6 mil
- Tape Width 48 mm
- Tape Length 914 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # HP 100
- Zoro # G4722042
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 914 m |
Tape Core Diameter | 3 in |
Length | 914m |
Diameter | 9.42" |
Width | 48mm |
Core Size | 3" |
Size | 48mm x 914m |
Height | 48mm |
Tape Roll Diameter | 9.41 in |
Metric Tape Width | 48 mm |
Imperial Tape Length | 1,000 yd |
Metric Tape Length | 914 m |
Imperial Tape Width | 2 in |
Description
Clear, Tape Adhesive Rubber, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 21 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration Case, Series HP 100, Shelf Life 12 mo, CID A-A-1684C, Tape Adhesive Strength 43 oz/in, Tape Backing Material Polypropylene
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Office Tape, Polyolefin Backing, PK3 (600K3)
- HON AC Power Hub, 3" Diameter, Black (HGRMTAC.X)
- ZORO SELECT 7-1/2"x11" Magnetic Melamine Whiteboard (UVVM711)
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- SHURTAPE Carton Sealing Tape, Tan, 48mm x 100m, PK36 (HP 200)
- SHURTAPE Shurtape Technologies 230970 Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll (230970)
- SHURTAPE Packaging Tape, 50m L x 48mm W, Tan, PK36 (VF 719)
- SHURTAPE Packaging Tape, 100m L x 48mm W, Clear, PK6 (HP 235)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 180)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 401)
- SCOTCH Packing Tape, w/ Dispenser, 2"x22.2 Yds', 6 Rolls/PK, Clear 6PK (MMM1426)
- Shurtape Packing Tape & Dispensers