Shop All Packing Tapes
Shurtape
Carton Tape, Clear, 48mm x 100m, PK36
Mfr # AP 180
Zoro # G4542142
product price: $144.99
/pk 36, $4.03/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 1.8 mil
- Tape Width 48 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # AP 180
- Zoro # G4542142
- UPC # 00040074024717
- Country of Origin Malaysia
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 100m |
Diameter | 4.45" |
Size | 48mm x 100m |
Height | 48mm |
Core Size | 3" |
Tape Roll Diameter | 4.44 in |
Imperial Tape Width | 2 in |
Metric Tape Length | 100 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 110 yd |
Description
Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Packaging Tape, Package Configuration Case, Series AP 180, Shelf Life 12 mo, FDA Indirect Contact CFR 21, Tape Adhesive Strength 21 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100B00 #1Mailbox, 800 cu-in Capacity, Galvanized Steel, Powder-Coated (E1100B00)
- ZORO SELECT Strapping, Polyester Cord, 1320 ft. L (2CXP8)
- SEALER SALES Replacement Kit for W-450A (RK-18A-W-450A)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 100)
- SHURTAPE Carton Sealing Tape, 2", 110Yds, Clear, 1.6 Mil (207142)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (207141)
- SHURTAPE Strapping Tape 101229 0.75 in. x 60 yards (GS490X075)
- SHURTAPE Carton Sealing Tape, 72mm x 100m, PK24 (HP 100)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 232)
- INTERTAPE 1.88" x 55 Yds Clear Moving Tape Box & Carton Sealing Tape Clear (9852)
- Shurtape Packing Tapes