Shop All Packing Tapes
Shurtape
Carton Sealing Tape, Tan, 48mm x 100m, PK36
Mfr # HP 200
Zoro # G4564603
product price: $177.99
/pk 36, $4.94/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.8 mil
- Tape Width 48 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # HP 200
- Zoro # G4564603
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Length | 100m |
Diameter | 4.44" |
Width | 48mm |
Size | 48mm x 100m |
Height | 48mm |
Core Size | 3" |
Tape Roll Diameter | 4.43 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 110 yd |
Metric Tape Length | 100 m |
Metric Tape Width | 48 mm |
Description
Tan, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration 6 Rolls per Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 44 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- SHARPTOOLS Heavy-Duty Crane Scale 6000 lbs x 2 lb. LED Display (SH425759)
- PACON Chart Tablets, Manuscript Cover, 24"x32" (74710)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Red (2681R)
- SHURTAPE Fiberglass Reinforced Tape, 2in. x 60 yds., Fiberglass Reinforced Poly 100LB. Clr, 4.5 mil., 1 Roll (101230)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 101)
- SHURTAPE Carton Sealing Tape, 48mm W, 1.8 mil, PK36 (PP 810)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (231044)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (AP 401)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (G2007)
- Shurtape Packing Tapes