Shop All Packing Tapes
Shurtape
Carton Sealing Tape, 72mm x 100m, PK24
Mfr # HP 100
Zoro # G0075349
product price: $125.99
/pk 24, $5.25/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.6 mil
- Tape Width 72 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # HP 100
- Zoro # G0075349
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Diameter | 4.26" |
Width | 72mm |
Length | 100m |
Core Size | 3" |
Size | 72mm x 100m |
Height | 2.835IN |
Metric Tape Width | 72 mm |
Tape Roll Diameter | 4.26 in |
Imperial Tape Width | 3 in |
Metric Tape Length | 100 m |
Imperial Tape Length | 110 yd |
Description
Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 21 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration Case, Series HP 100, Shelf Life 12 mo, CID A-A-1684C, Tape Adhesive Strength 43 oz/in, Tape Backing Material Polypropylene
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Get Well Doctors Kit Play Set (8569)
- ZORO SELECT Strapping, Polypropylene, 26 mil (2CXH3)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- CRESCENT WISS 2 Piece Home, Crafting and Sewing Scissor Set (WHCS2)
- SHURTAPE General Purpose Fiberglass Reinforced Strapping Tape 3/4'' x 60 Yards 18mm x 55m (562GS49018)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (231044)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 400)
- SHURTAPE Water-Activated Packaging Tape, Brown, PK8 (WP 100)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- SHURTAPE Carton Tape, Clear, 72mm x 914m, PK4 (HP 200)
- CURAD Tape, Roll, Paper, 1"X10yd, PK12 (NON270001)
- Shurtape Packing Tapes