Shop All Packing Tapes
This Product is Discontinued
Shurtape
Carton Sealing Tape, 48mmx914m, Yellow (Discontinued)
Mfr # HP 200
Zoro # G3726493
This Product is Discontinued
Key Features
- Performance Temp. 20 Degrees to 150 Degrees F
- Material Cast 30 Micron Biaxially-Oriented Polypropylene
- Thickness 1.9 mil
- Width 48mm
- Length 914m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # HP 200
- Zoro # G3726493
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 48mm |
Length | 914m |
Height | 48mm |
Details
Item | Carton Sealing Tape |
Performance Temp. | 20 Degrees to 150 Degrees F |
Material | Cast 30 Micron Biaxially-Oriented Polypropylene |
Thickness | 1.9 mil |
Color | Yellow |
Adhesive | Hot Melt Synthetic Rubber/Resin |
Standards | ASTM D1974-98 (2003); CIDA-A-1684C; FDA Indirect Contact CFR 21, B, 175.105; FDA Indirect Contact CFR 21, 177.1520 |
Tensile Strength | 27 lb./in. |
Adhesion Strength | 44 oz./in. |
Shape | Continuous Roll |
Description
Carton Sealing Tape, ASTM D1974-98 (2003); CIDA-A-1684C; FDA Indirect Contact CFR 21, B, 175.105; FDA Indirect Contact CFR 21, 177.1520
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.