Shop All Packing Tapes
Shurtape
Carton Sealing Tape, 48mm x 100m, Tan, PK36
Mfr # AP 201
Zoro # G0075288
product price: $162.99
/pk 36, $4.53/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
- Tape Width 48 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # AP 201
- Zoro # G0075288
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Diameter | 4.51" |
Width | 48mm |
Length | 100m |
Core Size | 3" |
Size | 48mm x 100m |
Height | 1.89IN |
Tape Roll Diameter | 4.51 in |
Metric Tape Length | 100 m |
Imperial Tape Length | 110 yd |
Metric Tape Width | 48 mm |
Imperial Tape Width | 2 in |
Description
Tan, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 24 lb/in, Tape Thickness 2 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Packaging Tape, Package Configuration Case, Series AP 201, Shelf Life 12 mo, FDA Indirect Contact CFR 21, Tape Adhesive Strength 22 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Black Toner Cartridge Premium Remanufactured: C310*C315 (006R04364)
- BUSINESS SOURCE Adding Machine Paper Rolls- 2.25 in. x 150 ft.- 12-PK- White (BSN28650)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Red on White (TZe252)
- LEARNING ADVANTAGE Fence It In Exploring Area and Perimeter Game (4612)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- SHURTAPE Carton Sealing Tape, 72mm x 100m, PK24 (HP 100)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 180)
- SHURTAPE Hp100 48 X 100M Gp Hot Melt Bopp Film Packaging Tape - Clear (140074010920)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 200)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 200)
- FLEX TAPE FLEX TAPE BLACK 8""X5' (TFSBLKR0805)
- Shurtape Packing Tape & Dispensers