Shop All Packing Tapes
Shurtape
Carton Sealing Tape, 48mm W, Clear, PK36
Mfr # AP 201
Zoro # G0075297
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
- Tape Width 48 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # AP 201
- Zoro # G0075297
- UPC # 140074002248
- Country of Origin Malaysia
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Diameter | 4.51" |
Width | 48mm |
Length | 100m |
Size | 48mm x 100m |
Core Size | 3" |
Height | 1.89IN |
Imperial Tape Width | 2 in |
Metric Tape Length | 100 m |
Tape Roll Diameter | 4.51 in |
Metric Tape Width | 48 mm |
Imperial Tape Length | 110 yd |
Description
Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 24 lb/in, Tape Thickness 2 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Packaging Tape, Package Configuration Case, Series AP 201, Shelf Life 12 mo, FDA Indirect Contact CFR 21, Tape Adhesive Strength 22 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" W Poly Coated Kraft Paper (5PGL1)
- PENTEL Pencil, Mech, Sharp, 0.5Mm, Bk (P205A)
- SHARPIE S-Gel Pen, Medium 0.7mm, Red, PK12 (2096158)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70425)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (AP 401)
- SHURTAPE Tape, AP 401 Clear, 100M, 3x110 yd, PK24 (230976)
- SHURTAPE Packaging Tape, 50m L x 48mm W, Tan, PK36 (VF 719)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 201)
- SHURTAPE Carton Sealing Tape, 2", 110Yds, Clear, 1.6 Mil (207142)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (207149)
- CENTRAL Carton Tape, Natural, 70mm x 450 Ft., PK10 (K8069G)
- Shurtape Packing Tapes