Shop All Barrier, Flagging and Underground Tapes
Shurtape
Barricade Tape, Caution, Yellow, 2 - 3 m
Mfr # BT 100
Zoro # G0201952
product price: $9.15
/ea
Sold in multiples of 16 for $146.40
$146.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # BT 100
- Zoro # G0201952
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Details
Item | Barricade Tape, Caution, Yellow, 2 - 3 m |
Description
Barricade Tape, Caution, Yellow, 2 - 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 2" wide x 500" Lavender Labeling Tape (T-20-Lavendar)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- ALTA Elbow Pads, Rubber Cap, Black, PR (53132.00)
- BRADY Pipe Mkr, Condenser Water Supply, 8to9-7/8 (4041-G)
- ZORO SELECT Barricade Tape, Danger, Red, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N960)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK104-200)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED 2IN X60)
- NMC Day/Night Caution Tape (PTDN1)
- MUTUAL INDUSTRIES Ultra Std Green /White Dot, 12Rls (16002-339-1875)
- SURTEK White And Red Signaling Tape 18M (138061)
- HY-KO 150 Ft Purple Flagging Tape Roll Flagging Tape, 12PK (A10570)
- Shurtape Traffic Safety