Series Multipurpose Marine Cleaner - SMC Concentrate - 1 Gall
Mfr # YBP-0306
Zoro # G303077829
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurhold
- MFR # YBP-0306
- Zoro # G303077829
- UPC # 703485120156
- Country of Origin United States
- Category Boat & Deck Cleaners
Description
Series Multipurpose Marine Cleaner - SMC Concentrate - 1 Gallon
Remove tough stains without discoloring or harming the surface! This powerful cleaner contains no bleach and is safe on vinyl, non-skid, and graphics. Perfect for a pre-wax cleaning.
SMC is a scientifically formulated multipurpose, multisurface cleaner.
Surfaces:
- Fiberglass
- Vinyl
- Carpet
- Rubber
- Teak
- Acrylic
- Canvas
Purposes:
- Black Streaks
- Vinyl Seating
- Exhaust Stains
- Bilges
- Carpet Stains
- Wheel & Rims
- Fish Blood and more...
Eliminate the need to use numerous cleaners; SMC does it all!
1 gallon SMC Concentrate mixes with 4 gallons of water to make 5 gallons! (1 part SMC to 4 parts water.)
Serious Marine Cleaner Value: Save 86 percent per ounce when you purchase 1 gallon concentrate vs 32 ounces:
- 32 ounces = $0.37/oz
- 1 gallon concentrate (creates 5 gallons mixed) = $0.05/oz
MADE IN USA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 7-Way Round to 7-Way Flat Trailer Connector Adapter - Prewired 3 Inch Connection (TC1077P)
- FLEMING SUPPLY Windshield Cleaner with Microfiber Cloth, Handle, Pivoting Head, Glass Washer Tool for Windows, Red (666571THX)
- BALDWIN FILTERS Fuel Filter, 11-9/32x4-11/16x11-9/32 In (BF7948)
- VALTERRA Valterra F02-3112 EZ Coupler 90° Bayonet Sewer Fitting - Red (F02-3112)
- SHURHOLD Shur-LOK 10" Curved Adapter (102CH)
- SHURHOLD Pro Polish Black Foam Pad - 7.5" f/Pro Rotary Polisher (YBP-5203)
- SHURHOLD Quick Change Rotary Pad Holder - 7" Pads or Larger (YBP-5100)
- SHURHOLD Shur-LOK Swivel Pad Combo (1710C)
- SHURHOLD Pro Polish Fiberglass Sealant & Polish - 16oz. Bottle (YBP-0202)
- SHURHOLD Brite Bonnet Pro Final Polish Pad-Shag Microfiber (YBP-3153)
- STAR BRITE Stain Remover, Spider&Bird 22Oz, #095122P (095122P)
- Shurhold Boat & Deck Cleaners