Shop All Boat & Deck Cleaners
Shurhold
Moldaway 12oz Jar
Mfr # YBP-0801
Zoro # G302452207
product price: $16.48
/ea
$16.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurhold
- MFR # YBP-0801
- Zoro # G302452207
- UPC # 703485120170
- Country of Origin United States
- Category Boat & Deck Cleaners
Description
Shurhold Moldaway 12oz Jar
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Fairlead Stainless Lined I D:18mm Black (RF2358)
- SIKA 291 LOT Slow Cure Adhesive -Sealant 10.3oz(300ml) Cartridge - White (90925)
- LPS 15 oz. Brake Parts Cleaner Aerosol can (03620)
- GROTE Fuse Holder, Maxi, 60 Amp, 8 GA. (82-2211)
- SHURHOLD 60" Fixed Length Handle w/Finger Grip (760FG)
- SHURHOLD Buff Magic Compound Surface Reconditioner -Metal Polish - 22oz (YBP-0101)
- SHURHOLD 9' Telescoping Handle - 60"-108" - Fishing Series (855FS)
- SHURHOLD Shur-LOK Swivel Pad Combo (1710C)
- SHURHOLD Pro Polish Black Foam Pad - 7.5" f/Pro Rotary Polisher (YBP-5203)
- SHURHOLD Serious Shine Quick Detailer - 14oz (YBP-0701)
- STAR BRITE Vinyl Clean-Ultimate 32Oz, #096232 (096232)
- Shurhold Boat & Deck Cleaners