Shop All Pump Parts
Shurflo
Quick Connect Kit, 117 psi, 3/8in, 1/2in. D
Mfr # 94-897-00-SS
Zoro # G5740524
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 117 psi
- Type Ball Valve and Barb
- Hose Inside Dia. (In.) 1/2 in
- Connection Size (In.) 3/8 in
- For Use With 804-002, 804-023, 804-026, 804-029, 804-037, 804-066, Mfr. No. 804-001, WB2-LVPO-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurflo
- MFR # 94-897-00-SS
- Zoro # G5740524
- Country of Origin United States
- Category Pump Parts
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Connection Size (In.) | 3/8 in |
Details
Item | Quick Connect Kit |
Max. Pressure | 117 psi |
Type | Ball Valve and Barb |
For Use With | 804-002, 804-023, 804-026, 804-029, 804-037, 804-066, Mfr. No. 804-001, WB2-LVPO-01 |
Includes | (2) Swivel 1/2 in Female NPT Ball Valves and (2) 3/8 in x 1/2 in Male NPT Barb Fittings |
Description
Quick Connect Kit, Ball Valve and Barb, Hose Inside Dia. (In.) 1/2, Connection Size (In.) 3/8, Max. Pressure 117 psi, For Use With Mfr. No. 804-001, 804-002, 804-023, 804-029, 804-066, 804-037, 804-026, WB2-LVPO-01, Includes (2) Swivel 1/2 In. Female NPT Ball Valves and (2) 3/8 In. x 1/2 In. Male NPT Barb Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Nitrile Replacement Impeller (3ACB4)
- ZURN Repair Kit (RK2-975XL3RV)
- ZOELLER Relay, 115 Volt (217092)
- BLACOH Pulsation Dampener Pump Parts And Accessory (J2420ND-AB)
- SHURFLO Pump Diaphragm Kit (94-395-16)
- SHURFLO Pump Diaphragm Kit (94-238-03)
- SHURFLO Pump Valve Kit (94-390-05)
- SHURFLO Pump Valve Kit (94-390-15)
- SHURFLO Pump Valve Kit (94-232-05)
- SHURFLO Pump Diaphragm Kit (94-395-06)
- DAYTON Replacement Element, 9" dia., 25.6" H (4RK80)
- Shurflo Pump Parts