Shop All Pump Parts
Shurflo
Pump Valve Kit
Mfr # 94-390-05
Zoro # G2959223
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, Viton
- For Use With Mfr. No. 8000-533-236
- Includes Complete Viton Valve Assembly
- Product Type Viton/Polypro Valve Kit
- Compatible with Series 8000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurflo
- MFR # 94-390-05
- Zoro # G2959223
- UPC # 752324000975
- Country of Origin Mexico
- Category Pump Parts
Details
Item | Pump Valve Kit |
Material | Polypropylene, Viton |
For Use With | Mfr. No. 8000-533-236 |
Includes | Complete Viton Valve Assembly |
Product Type | Viton/Polypro Valve Kit |
Compatible with Series | 8000 |
Compatible with Brand | Shurflo |
Compatible Grainger Part Number | 4UN54 |
Description
Pump Valve Kit, Compatible with Brand Shurflo, Compatible with Grainger Part Number 4UN54, Compatible with Series 8000, Includes Complete Viton Valve Assembly, Material Polypropylene, Viton, Product Type Viton/Polypro Valve Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Tube, #7X Santoprene, PK2 (S4007X-2)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- GRACO Husky 307 Diaphram Pump (GRAD31255)
- ZOELLER Cap and Switch Assembly (004702)
- SHURFLO Pump Diaphragm Kit (94-238-03)
- SHURFLO Quick Connect Kit, 117 psi, 3/8in, 1/2in. D (94-897-00-SS)
- SHURFLO Pump Diaphragm Kit (94-395-06)
- SHURFLO Pump Diaphragm Kit (94-395-16)
- SHURFLO Pump Valve Kit (94-390-15)
- SHURFLO Pump Valve Kit (94-232-05)
- DIVERSIFIED Pump Duplexor (ARA-120-ACA)
- Shurflo Pump Parts