Shop All Pump Parts
Shurflo
Pump Valve Kit
Mfr # 94-232-05
Zoro # G3355222
original price:
$37.53
5% off
new price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With 2088-343-135, 2088-394-154, Mfr. No. 2088-313-145
- Includes Complete Viton Valve Assembly
- Product Type Viton/Polypro Valve Kit
- Compatible with Series 2088
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurflo
- MFR # 94-232-05
- Zoro # G3355222
- UPC # 752324000647
- Country of Origin Mexico
- Category Pump Parts
Details
Item | Pump Valve Kit |
Material | Polypropylene |
For Use With | 2088-343-135, 2088-394-154, Mfr. No. 2088-313-145 |
Includes | Complete Viton Valve Assembly |
Product Type | Viton/Polypro Valve Kit |
Compatible with Series | 2088 |
Compatible with Brand | Shurflo |
Compatible Grainger Part Number | 4UN18 |
Description
Pump Valve Kit, Compatible with Brand Shurflo, Compatible with Grainger Part Number 4UN18, Compatible with Series 2088, Includes Complete Viton Valve Assembly, Material Polypropylene, Product Type Viton/Polypro Valve Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 2 FNPT, 7-75 GPM (H617-075-R)
- HIGH-FLO Diaphragm Pump, 12VDC, 2.4 gpm Max. Flow (5151087)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5BLU)
- DAYTON Pump Repair Kit, For 2ZWR5A, 2ZWR6A (21TG50)
- SHURFLO Pump Diaphragm Kit (94-238-03)
- SHURFLO Quick Connect Kit, 117 psi, 3/8in, 1/2in. D (94-897-00-SS)
- SHURFLO Pump Valve Kit (94-390-05)
- SHURFLO Pump Diaphragm Kit (94-395-16)
- SHURFLO Pump Valve Kit (94-390-15)
- SHURFLO Pump Diaphragm Kit (94-395-06)
- ARO Pump Repair Kit (637140-88)
- Shurflo Pump Parts