Shop All Pump Parts
Shurflo
Pump Diaphragm Kit
Mfr # 94-395-06
Zoro # G3501513
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- For Use With Mfr. No. 8000-533-236
- Includes Hardware, Replacement Pistons, Santoprene Diaphragm
- Connection Size 3/8 in, 1/2 in
- Connection Type NPSM, NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurflo
- MFR # 94-395-06
- Zoro # G3501513
- Country of Origin Mexico
- Category Pump Parts
Dimensions
Connection Size | 3/8 in, 1/2 in |
Details
Item | Diaphragm Pump Repair Kit |
Material | Santoprene |
For Use With | Mfr. No. 8000-533-236 |
Includes | Hardware, Replacement Pistons, Santoprene Diaphragm |
Connection Type | NPSM, NPT |
Product Type | Diaphragm Pump Repair Kit |
Compatible with Series | 8000 |
Compatible with Manufacturer Model Number | 8000-251-280, 8000-252-233, 8000-252-234, 8000-531-236, 8001-551-970, 8005-233-236, 8005-233-236BX, 8005-243-256, 8005-733-155, 8005-733-255, 8005-733-954, 8006-142-220, 8006-251-210, 8006-294-210, 8006-294-219, 8010-252-136, 8020-513-236BX, 8025-213-236, 8025-213-256 |
Pressure (Maximum) | 80 psi |
Compatible with Brand | Shurflo |
Compatible with Manufacturer Part Number | 8000-251-280, 8000-252-233, 8000-252-234, 8000-531-236, 8001-551-970, 8005-233-236, 8005-233-236BX, 8005-243-256, 8005-733-155, 8005-733-255, 8005-733-954, 8006-142-220, 8006-251-210, 8006-294-210, 8006-294-219, 8010-252-136, 8020-513-236BX, 8025-213-236, 8025-213-256 |
Compatible Manufacturer Part Number | 8000-251-280, 8000-252-233, 8000-252-234, 8000-531-236, 8001-551-970, 8005-233-236, 8005-233-236BX, 8005-243-256, 8005-733-155, 8005-733-255, 8005-733-954, 8006-142-220, 8006-251-210, 8006-294-210, 8006-294-219, 8010-252-136, 8020-513-236BX, 8025-213-236, 8025-213-256 |
Compatible with Manufacturer Model Number [NEW] | 8000-251-280, 8000-252-233, 8000-252-234, 8000-531-236, 8001-551-970, 8005-233-236, 8005-233-236BX, 8005-243-256, 8005-733-155, 8005-733-255, 8005-733-954, 8006-142-220, 8006-251-210, 8006-294-210, 8006-294-219, 8010-252-136, 8020-513-236BX, 8025-213-236, 8025-213-256 |
Compatible Grainger Part Number | 4UN54 |
Compatible Manufacturer Model Number | 8000-251-280, 8000-252-233, 8000-252-234, 8000-531-236, 8001-551-970, 8005-233-236, 8005-233-236BX, 8005-243-256, 8005-733-155, 8005-733-255, 8005-733-954, 8006-142-220, 8006-251-210, 8006-294-210, 8006-294-219, 8010-252-136, 8020-513-236BX, 8025-213-236, 8025-213-256 |
For Use with Mfr. Model Number | 8000-251-280, 8000-252-233, 8000-252-234, 8000-531-236, 8001-551-970, 8005-233-236, 8005-233-236BX, 8005-243-256, 8005-733-155, 8005-733-255, 8005-733-954, 8006-142-220, 8006-251-210, 8006-294-210, 8006-294-219, 8010-252-136, 8020-513-236BX, 8025-213-236, 8025-213-256 |
For Use With Mfr. Model Number | 8000-251-280, 8000-252-233, 8000-252-234, 8000-531-236, 8001-551-970, 8005-233-236, 8005-233-236BX, 8005-243-256, 8005-733-155, 8005-733-255, 8005-733-954, 8006-142-220, 8006-251-210, 8006-294-210, 8006-294-219, 8010-252-136, 8020-513-236BX, 8025-213-236, 8025-213-256 |
Description
Diaphragm Pump Repair Kit, Compatible with Brand Shurflo, Compatible with Grainger Part Number 4UN54, Compatible with Manufacturer Model Number 8000-251-280, 8000-252-233, 8000-252-234, 8000-531-236, 8001-551-970, 8005-233-236, 8005-233-236BX, 8005-243-256, 8005-733-155, 8005-733-255, 8005-733-954, 8006-142-220, 8006-251-210, 8006-294-210, 8006-294-219, 8010-252-136, 8020-513-236BX, 8025-213-236, 8025-213-256, Compatible with Series 8000, Connection Size 3/8 in, 1/2 in, Connection Type NPSM, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts C2297 FlowMatic Flow-Pur 3/4" FNPT Inlet/Outlet Tank Head (C2297)
- ARO Seat, Santoprene, 2 in. (94328-A)
- DAYTON Mechanical Seal, Seat Assembly (PPO82N001G)
- DAYTON Centrifugal Pump, 3/4 hp, 120/208 to 240V AC, 1 Phase (5RWP3)
- SHURFLO Quick Connect Kit, 117 psi, 3/8in, 1/2in. D (94-897-00-SS)
- SHURFLO Pump Diaphragm Kit (94-238-03)
- SHURFLO Pump Valve Kit (94-390-15)
- SHURFLO Pump Valve Kit (94-390-05)
- SHURFLO Pump Valve Kit (94-232-05)
- SHURFLO Pump Diaphragm Kit (94-395-16)
- PULSAFEEDER KOPkit (K2KTCJ)
- Shurflo Pump Parts