Shop All Roller Spray Pumps
Shurflo
Pump, Diaphragm, 12 Vdc
Mfr # 2088-313-145
Zoro # G2972672
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet 1/2"-14 MSPT
- Housing Material - Pumps Polypropylene
- Max. Temp - Pumps 130 Degrees F
- Voltage 12VDC
- Max. Flow 3.6 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurflo
- MFR # 2088-313-145
- Zoro # G2972672
- Country of Origin Mexico
- Category Roller Spray Pumps
Dimensions
Length (In.) | 9.8 in |
Width (In.) | 5.0 in |
Height (In.) | 4.4 in |
Overall Width | 5 in |
Overall Length | 9.8 in |
Overall Height | 4.4 in |
Manufacturers Warranty Length | Limited Warranty |
Intake Connection Size | 1/2 in |
Discharge Connection Size | 1/2 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 45 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 1/2 in, Discharge Connection Type NPSM, Flow Rate (Maximum) 3.6 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type NPSM, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards CSA Certified, UL Listed, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upright Sump Pump, 1/2 HP (5URJ5)
- DAYTON O-Ring, PP1V0314G (PP1V0314G)
- FILL-RITE Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet (FR2410H)
- GLENTRONICS Glentronics BW4000 BWSP; Combo Sump Pump System (128768)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-811-288)
- SHURFLO Pump, Diaphragm, 115 Vac (2088-394-154)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-533-236)
- SHURFLO Electric Diaphragm Pump, Demand Pressure Switch, Santoprene, 120V AC (8000-813-238)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-343-135)
- FLOJET Pump, Carpet Cleaner (02130571G)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing 304 SS (6900DSS)
- Shurflo Roller Spray Pumps