Shop All Roller Spray Pumps
Shurflo
Pump, Diaphragm, 115 Vac
Mfr # 8000-811-288
Zoro # G0496711
original price:
$284.65
17% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet 3/8 in FNPT
- Housing Material - Pumps Nylon
- Max. Temp - Pumps 130 Degrees F
- Voltage 115VAC
- Max. Flow 1.1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurflo
- MFR # 8000-811-288
- Zoro # G0496711
- Country of Origin Mexico
- Category Roller Spray Pumps
Dimensions
Height (In.) | 4.3 in |
Width (In.) | 4.0 in |
Length (In.) | 8.4 in |
Overall Height | 4.3 in |
Overall Length | 8.4 in |
Overall Width | 4 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 100 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 1.1 gpm, Housing Material Nylon, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Nameplate Voltage 120V AC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards UL Listed, Flow Rate @ 60 psi 0.75 gpm, Feet of Head (Maximum) 230 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Cap and Switch Assembly (004702)
- DANNER 1400 Skimmer Pump Upright design for use in Skimmers. Rigid Pre-filter (20355)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 4 gpm (PB0801ANDNN0000)
- LIBERTY PUMPS Grinder Pump, Automatic, 230V (PRG102A)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-533-236)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-343-135)
- SHURFLO Electric Diaphragm Pump, Demand Pressure Switch, Santoprene, 120V AC (8000-813-238)
- SHURFLO Pump, Diaphragm, 115 Vac (2088-394-154)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-313-145)
- HIGH-FLO Diaphragm Pump, 12VDC, 4.5 gpm Max. Flow (5151088)
- HYPRO Spray Pump, Cast Iron (6500C)
- Shurflo Roller Spray Pumps