Shop All Filtration Accessories
Shurflo
Inline Filter, POU, 16x3-1/4In, 3/8In
Mfr # 94-751-02-75
Zoro # G5639347
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Filter 3/8 in
- Length 16"
- Diameter 3 3/8 in
- Micron Rating 5
- Fitting Connection Type Push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurflo
- MFR # 94-751-02-75
- Zoro # G5639347
- UPC # 54568580078
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Pipe Size - Filter | 3/8 in |
Length | 16" |
Diameter | 3 3/8 in |
Filter Diameter | 3 1/4 in |
Height | 16 in |
Pipe Size | 3/8 in |
Connection Size | 3/8 in |
Overall Height | 16 in |
Size | 16" |
Description
Inline Water Filter, Reduces Chlorine Taste and Odor, Particulates, Micron Rating 5, Flow Rate 0.5 gpm, Diameter 3 3/8 in, Overall Height 16 in, Service Life 250 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 3/8 in, Application Coffee, Ice, For Use With Hardness, Standards NSF, NSF 42, Connection Type NPT, Connection Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 5/32" Tube Size, Black (ZUSA-TF-PTC-216)
- PRIME-LINE 2PK 78Tub Encl Roller (M 6003)
- T&S BRASS Pre Rinse Unitdeck For - Part# Bk-0113B (BK-0113B)
- ZORO SELECT 1/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE1)
- SHURFLO Inline Filter, POU, 15x3-1/3In, (94-399-00-75)
- SHURFLO Inline Filter, POU, 15x3-1/3In, Application: Point of Use (94-470-01-75)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-479-00-75)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-01-75)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-00-75)
- WATERPIK Bracket Mounting Hd Fltr (WBA)
- AQUASEAL Aquaseal 283840 4oz. Leather Waterproofing Liquid (283840)
- Shurflo Filtration Accessories