Shop All Filtration Accessories
Shurflo
Inline Filter, POU, 16x3-1/4In, 3/8In
Mfr # 94-751-01-75
Zoro # G5834631
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Max. Temp. 100 Degrees F
- Reduces Chlorine Taste and Odor, Scale
- Standards NSF, NSF 42
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurflo
- MFR # 94-751-01-75
- Zoro # G5834631
- UPC # 54568580061
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Height | 16 in |
Length | 16" |
Pipe Size - Filter | 3/8 in |
Diameter | 3 3/8 in |
Filter Diameter | 3 1/4 in |
Removes Particle Size Down To | 2 to 50 microns |
Connection Size | 3/8 in |
Overall Height | 16 in |
Pipe Size | 3/8 in |
Size | 16" |
Description
Inline Water Filter, Reduces Chlorine Taste and Odor, Scale, Micron Rating 5 micron, Flow Rate 3 gpm, Diameter 3 3/8 in, Overall Height 16 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 3/8 in, Application Coffee, Ice, For Use With Chlorine Taste, Odor, Scale, Standards NSF, NSF 42, Connection Type NPT, Connection Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Gate Valve, 1-1/2 In., Socket Weld, PVC (2012-015)
- EEMAX 3.8 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT4)
- GROHE Universal Universal Cube Handle Chrome (48139000)
- JONES STEPHENS 1" CPVC Socket Stub Out Elbow, 11" x 10" (S73004)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-479-00-75)
- SHURFLO Inline Filter, POU, 15x3-1/3In, (94-399-00-75)
- SHURFLO Inline Filter, POU, 15x3-1/3In, Application: Point of Use (94-470-01-75)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-00-75)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- VITAPUR Replacement Quartz Sleeve for VUV-S375B and VUV-H375B UV Systems (GQS-330D)
- ASAHI Replacement Screen, 1-1/2" Size (3187015)
- Shurflo Filtration Accessories