Shop All Filtration Accessories
Shurflo
Inline Filter, POU, 16x3-1/4In, 3/8In
Mfr # 94-751-00-75
Zoro # G5695182
original price:
$130.99
9% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Push
- Application Drinking Water, Ice
- Reduces Chlorine Taste and Odor, Particulates
- Length 16"
- Filter Flow Rate 3.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurflo
- MFR # 94-751-00-75
- Zoro # G5695182
- UPC # 54568580054
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 16" |
Pipe Size - Filter | 3/8 in |
Filter Diameter | 3 1/4 in |
Height | 16 in |
Diameter | 3 3/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Overall Height | 16 in |
Connection Size | 3/8 in |
Pipe Size | 3/8 in |
Size | 16" |
Description
Inline Water Filter, Reduces Chlorine Taste and Odor, Particulates, Micron Rating 5 micron, Flow Rate 3 gpm, Diameter 3 3/8 in, Overall Height 16 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 3/8 in, Application Drinking Water, Ice, For Use With Fountain, Standards NSF, NSF 42, Connection Type NPT, Connection Size 3/8 in, Features Scale Control, Maximum Pressure 125 psi, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 112 WHT Cap Threaded (PVC 02117 1600HA)
- MOEN Summit Robe Hook in Brushed Nickel (YB6303BN)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-45)
- ZURN FS12-6-PV4 Floor Sink (FS12-6-PV4)
- SHURFLO Inline Filter, POU, 15x3-1/3In, Application: Point of Use (94-470-01-75)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-01-75)
- SHURFLO Inline Filter, POU, 15x3-1/3In, (94-399-00-75)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-479-00-75)
- 3M RO Cartridge (5626903)
- PENTAIR/PENTEK Housing Wrench (150296-75)
- AMERIMAX HOME PRODUCTS 6 in. W X 36 in. L White PVC Snap-in Filter (86370)
- Shurflo Filtration Accessories